Zoro Homepage

Softcut Square Shoulder Mill, with Bore, 32mm Diameter, 8 Inserts

  • Mfr # 215620 32/8

  • Zoro # G416121105


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Series
Softcut®
Insert Screw
219827 (6IP; 0.45 Nm)
Cutting Dia.
32 mm
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215620 32/8
Zoro #
G416121105
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
32 mm
Overall Length
35 mm
Mounting Bore Dia.
16 mm
Ramping Length for αmax
28.85 mm
Free length
35 mm
Diameter 3
30 mm

Details

Cutting Angle
90°
Series
Softcut®
Insert Screw
219827 (6IP; 0.45 Nm)
Item
End / face mill
Number of Teeth
8
Axial Rake Angle
11°
Ramping Angle
0.4°
Dia/No. of Cutting Edges
32 mm/8
Circular Interpolation Milling - Dmax
62 mm
Coolant Through
Yes
Fz Helix
0.5
Shank Type
with bore
Circular interpolation milling ap
0.9 mm
Circular Interpolation Milling - Dmin
62 mm
Tool Exchange
PowerCard

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless and acid-resistant steels. Spare part: Pack of insert screws No. 219827 6IP- 0.45 Nm. Note: GARANT torque screwdriver TQ No. 211750 size 0.45- use bit No. 674252 size 6IP. The insert pocket must be modified when using indexable inserts with a radius of 2 mm. Overall length Ltot: 35 mm Mounting bore : 16 mm Circular interpolation millingDmin: 62 mm Circular interpolation millingDmax: 62 mm Circular interpolation milling ap: 0.9 mm Ramping angle max: 0.4 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.