Zoro Homepage

Softcut Square Shoulder Mill, with Bore, 40mm Diameter, 4 Inserts

  • Mfr # 215575 40/4

  • Zoro # G616121103


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Series
Softcut®
Insert Screw
219826 (8IP; 2.2 Nm)
Overall Length
40 mm
Cutting Angle
90°
Cutting Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215575 40/4
Zoro #
G616121103
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
40 mm
Diameter 3
37 mm
Mounting Bore Dia.
16 mm
Ramping Length for αmax
34.5 mm
Free length
40 mm

Details

Series
Softcut®
Item
End / face mill
Insert Screw
219826 (8IP; 2.2 Nm)
Cutting Angle
90°
Circular Interpolation Milling - Dmax
78 mm
Dia/No. of Cutting Edges
40 mm/4
Number of Teeth
4
Axial Rake Angle
12°
Fz Helix
0.5
Circular interpolation milling ap
1.8 mm
Coolant Through
Yes
Ramping Angle
0.5°
Shank Type
with bore
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
77 mm

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 77 mm Circular interpolation millingDmax: 78 mm Circular interpolation milling ap: 1.8 mm Ramping angle max: 0.5 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.