Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Square Shoulder Mill, with Bore, 50mm Diameter, 3 Inserts

  • Mfr # 215161 50/3

  • Zoro # G516121159


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219808 (15IP; 3.8 Nm)
Cutting Dia.
50 mm
Overall Length
72 mm
Series
Softcut®
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215161 50/3
Zoro #
G516121159
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
50 mm
Overall Length
72 mm
Mounting Bore Dia.
22 mm
Max. Cutting Depth
55 mm

Details

Insert Screw
219808 (15IP; 3.8 Nm)
Series
Softcut®
Item
End / face mill
Cutting Angle
90°
Number of Effective Inserts
3
Machining Strategy
MTC
Dia/No. of Cutting Edges
50 mm/3
Coolant Through
Yes
Number of Indexable Inserts
12
Shank Type
with bore
Tool Exchange
PowerCard

Description

Version: High precision square shoulder milling cutter with irregular pitch for very smooth cutting- very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For corner milling to large depths- also slotting. General use in all steels including stainless steels. Especially for MTC Multi Task Cutting use on the new generation of turning / milling centres MTM. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm. Number of effective inserts Zeff: 3 Number of indexable inserts: 12 maximum cutting depth ap max: 55 mm Overall length Ltot: 72 mm Mounting bore : 22 mm Pack of insert screws: 219808 15IP- 3.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.