Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Square Shoulder Mill, with Weldon Flat, 25mm Diameter, 5 Effective Teeth

  • Mfr # 215622 25/5

  • Zoro # G416121280


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Series
Softcut®
Cutting Dia.
25 mm
Cutting Angle
90°
Insert Screw
219827 (6IP; 0.45 Nm)
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215622 25/5
Zoro #
G416121280
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
25 mm
Overall Length
100 mm
Shank Dia.
25 mm
Max. Cutting Depth
33.5 mm

Details

Item
End / face mill
Series
Softcut®
Cutting Angle
90°
Insert Screw
219827 (6IP; 0.45 Nm)
Shank Type
Weldon shank
Tool Exchange
PowerCard
Number of Indexable Inserts
30
Milling Application
End milling
Dia/Effective Teeth
25 mm/5
Overhang
44 mm
Coolant Through
Yes
Number of Effective Inserts
5

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Suitable inserts APMT 0602.. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless and acid-resistant steels. Spare part: Pack of insert screws No. 219827 6IP- 0.45 Nm. Note: GARANT torque screwdriver TQ No. 211750 size 0.45- use bit No. 674252 size 6IP. The insert pocket must be modified when using indexable inserts with a radius of 2 mm. Not for ramping or circular plunging! Tool exchange: PowerCard Number of effective inserts Zeff: 5 Number of indexable inserts: 30 maximum cutting depth ap max: 33.5 mm Overhang L1: 44 mm Overall length Ltot: 100 mm ShankDs h6: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.