Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Corner Rounding Cutter, TiAlN Coated, 0.8 mm

  • Mfr # 208020 0,8

  • Zoro # G514423361


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Type of Product
corner rounding cutter, HSS-Co5
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Side Milling
0.8 mm
Min. Cutting Depth
0.01 mm
Tolerance of Radius Contour
± 0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208020 0,8
Zoro #
G514423361
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
0.8 mm
Min. Cutting Depth
0.01 mm
Tolerance of Radius Contour
± 0.01
Radius Milling
forwards
Shank Dia.
8 mm
Large End Dia.
8 mm
Overall Length
70 mm
Radius
0.8 mm
Point Dia.
6.4 mm
Length of Cut
0.8 mm
Milling Diameter
0.8 mm

Details

Type of Product
corner rounding cutter, HSS-Co5
Correction Factor Fz
1.25
Color Ring
without
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.02 mm
Type
N
Cutting Direction
horizontal
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
End Mill Material
Carbide
Coolant Through
No
End Mill Style
Corner Radius
Number of Flutes
4
Feed Fz For Side Milling in Steel < 900 N/mm2
0.02 mm

Description

Straight fluted, without profile distortion. Tolerance: r = ±0.01 mm. Application: For rounding and deburring edges. No. of teeth Z: 4 Radius milling: forwards No. of teeth Z: 4 small Dia. D3: 6.4 mm large Dia. D2: 8 mm Flute length Lc: 0.8 mm Overall length L: 70 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.