Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 12 mm

  • Mfr # 202170 12

  • Zoro # G314382660


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202170 12
Zoro #
G314382660
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Length of Cut
16 mm
Shank Dia.
12 mm
Overall Length
73 mm
Milling Diameter
12 mm
Neck Dia.
11.7 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Standard
DIN 6527
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Correction Factor for Vc
1.25
Color Ring
without
Overall Reach
26 mm
Finish
TiAlN
End Mill Style
Square
Number of Flutes
3
Coolant Through
No
Helix Angle
45 Degrees
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Type
N
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm

Description

Eccentric relief ground. Dimensions similar to DIN 6527. Tolerance: Size nominal Dia. DC = e8. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 16 mm Overhang length L1 incl. recess: 26 mm Recess Dia. D1: 11.7 mm Overall length L: 73 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.