Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 9.5 mm

  • Mfr # 202280 9,5

  • Zoro # G814384652


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Type
N
End Mill Style
Chamfer
Overall Reach
32 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202280 9,5
Zoro #
G814384652
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
9.3 mm
Shank Dia.
10 mm
Overall Length
72 mm
Milling Diameter
9.5 mm
Length of Cut
22 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9.5 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Min. Cutting Depth
0.1 mm

Details

Coolant Through
No
Type
N
End Mill Style
Chamfer
Overall Reach
32 mm
End Mill Material
Carbide
Number of Flutes
3
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Finish
TiAlN
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Correction Factor Fz
1.5
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Color Ring
without
Standard
DIN 6527
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Correction Factor for Vc
1.5
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm

Description

Eccentric relief ground. Dimensions similar to DIN 6527 long series. Tolerance: Size nominal Dia. DC = e8. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 22 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.3 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.