Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Forward/Reverse Corner Rounding Cutter, TiAlN Coated, 0.2 mm

  • Mfr # 208170 0,2

  • Zoro # G814423573


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208170 0,2
Zoro #
G814423573
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.2 mm

Description

Extra long shank. Double ground head with quadrant profile. Tolerance: Size = Radius r ±0.05 mm. Application: For front and back deburring of edges with contours. No. of teeth Z: 4 Radius milling: backwards and forwards No. of teeth Z: 4 small Dia. D3: 7.6 mm large Dia. D2: 8 mm L2 +0.5: 2 mm Flute length Lc: 0.2 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.