Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Micro Woodruff Keyseating Cutter, AlTiN Coated, 5.8X0.9 mm

  • Mfr # 208033 5,8X0,9

  • Zoro # G314391495


product price: $64.29
/ea

Key Features

Cutter Dia.
5.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208033 5,8X0,9
Zoro #
G314391495
UPC #
-
Country of Origin
Turkey

Dimensions

Cutter Dia.
5.8 mm

Description

Particularly suitable for slot milling and circular milling in holes. With optimized coating for universal application in virtually all materials. Tolerance, nominal diameter DC = +/, 0.04 mm. Tolerance, cutter length LC = +/, 0.02 mm. Minimum hole diameter is 6 mm. Note: aemax = 0.1xD. Always use climb milling. Engage loop of 180 Deg to achieve the full depth of cut. Make sure the depth of the slot is linear. Type: N No. of teeth Z: 3 No. of teeth Z: 3 Overhang L1: 15 mm Recess Dia. D1: 3.8 mm Overall length L: 58 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in steel < 900 N/mm2: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.