Zoro Homepage

Solid Carbide NC Spotting Drill, 10 mm, 90 Deg, Spiral Flutes, Uncoated

  • Mfr # 121020 10

  • Zoro # G709578463


product price: $71.29
/ea

Key Features

Material - Machining
Solid carbide
Drill Bit Point Angle
90°
Finish - Machining
uncoated
Overall Length
70 mm
Body Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121020 10
Zoro #
G709578463
UPC #
4045197038470
Country of Origin
Germany

Dimensions

Overall Length
70 mm
Shank Dia.
10 mm
Body Dia.
10 mm
Drill Bit Size
10 mm
Flute length
24 mm
Diameter Tolerance
h6

Details

Item
Spotting Drill
Material - Machining
Solid carbide
Drill Bit Point Angle
90°
Finish - Machining
uncoated
Type
Spotting drill
Shank Type - Machining
DIN 6535 HB to h6
Material
Solid Carbide
Coolant Through
No
Number of Teeth
2
Feed in Steel
0.03 mm/rev.
Shank Tolerance
h6
Through Coolant
No
Coating
Uncoated
Ring Color
Without

Description

Exactly central ground point. Easy spot drilling and high shape accuracy of the center hole. Sturdy due to short flutes. dia 6 mm with HB drive flat. Application: Point angle 90 degrees for spot drilling and countersinking in one operation when a drill of smaller dia is used afterwards. Note: Use the speed for the actual hole dia not generally the speed for the drill outer dia . Through-coolant: no Shank: DIN 6535 HB to h6 Flute length Lc: 24 mm Overall length L: 70 mm Shank dia Ds: 10 mm Feed f in steel < 1100N/mm2: 0.03 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.