
Solid Carbide Roughing End Mill, Coolant Through, TiAlN Coated, 12 mm
Mfr # 205592 12
Zoro # G814380784
product price: $217.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205592 12
Zoro #
G814380784
UPC #
-
Country of Origin
Germany
Description
With internal coolant supply. The coolant is fed directly to the cutting edges. This gives longer tool-life and complete swarf evacuation. This is especially important when milling slots or pockets. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Corner chamfer width at 45 Deg: 0.5 mm Feed fz for slot milling in steel < 900 N/mm2: 0.06 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.