Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 8/1.0 mm

  • Mfr # 206192 8/1,0

  • Zoro # G614382629


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.01 mm
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206192 8/1,0
Zoro #
G614382629
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.24 mm
Tolerance Nominal Diameter
h6
Milling Diameter
8 mm
Corner Radius
1 mm
Neck Dia.
7.4 mm
Overall Length
100 mm
Length of Cut
13 mm
Shank Dia.
8 mm

Details

Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
yellow
Type of Product
Torus cutter
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.04 mm
End Mill Style
Corner Radius
Overall Reach
62 mm
Finish
uncoated
Type
W
End Mill Material
Carbide
Coolant Through
No
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Number of Flutes
3

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Tolerances: Corner radiusR1 = 0.5 tolerance ±0.02. R1 > 0.5 1.5 tolerance ±0.03. R1 > 1.5 tolerance ±0.05. Dimensions to manufacturer's standard. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 13 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 62 mm Recess Dia. D1: 7.4 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.