Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, with Chip Separators, TiAlN Coated, 12 mm

  • Mfr # 203092 12

  • Zoro # G314384763


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.24 mm
Number of Chip Separators
2
Average Chip Thickness Hmax for Tpc Milling In Toolox 44 HRC
0.06 mm
Shank Tolerance
h6
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203092 12
Zoro #
G314384763
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.24 mm
Average Chip Thickness Hmax for Tpc Milling In Toolox 44 HRC
0.06 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Corner Chamfer Width at 45°
0.24 mm
Cutting Width Ae for Milling Operation
0.07×D
Overall Length
93 mm
Neck Dia.
11.8 mm
Shank Dia.
12 mm
Length of Cut
36 mm
Milling Diameter
12 mm

Details

Number of Chip Separators
2
Shank Tolerance
h6
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Maximum Cut Arc Angle
30.68 Degrees
Color Ring
green
Correction Factor Fz
2
Helix Angle
40 Degrees
Number of Flutes
5
End Mill Style
Chamfer
Type
N
Overall Reach
45 mm
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
TPC
End Mill Material
Carbide
Finish
TiAlN
Coolant Through
No
Cutting Direction
horizontal and oblique

Description

High-performance end mill for general-purpose applications, specially designed for TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Offset chip breakers for controlled chip breaking. Note: hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015. ae max = 0.07xD for TPC machining. Successor product to No. 203089. Tolerance nominal Dia. f8 No. of teeth Z: 5 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 36 mm Overhang length L1 incl. recess: 45 mm Recess Dia. D1: 11.8 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.