Shop GARANT
See all product information
Create Account
Spare Twin Cutter Head, Type: 5
- Mfr # 237611 5
- Zoro # G415853946
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 mm
Thread
M4
Tightening Torque
3 N·m
Drive
TX15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237611 5
- Zoro #
- G415853946
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 10 mm
Details
- Item
- Screw
- Type
- 5
- Thread
- M4
- Tightening Torque
- 3 N·m
- Drive
- TX15
Description
The dual toolholder head consists of a base body and indexable insert holder. Cutters individually adjustable. Application: For boring out exiting holes. Suitable for: Twin cutter head HW 237610: HW25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.