Zoro Homepage

Square Shoulder Mill, with Bore, 40mm Diameter, 6 Inserts

  • Mfr # 215850 40/6

  • Zoro # G616121356


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Cutting Dia.
40 mm
Cutting Angle
90°
Insert Screw
219814 (8IP; 1.2 Nm)
Mounting Bore Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215850 40/6
Zoro #
G616121356
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
40 mm
Mounting Bore Dia.
16 mm
Diameter 3
37 mm
Free length
40 mm
Ramping Length for αmax
34.85 mm

Details

Item
End / face mill
Cutting Angle
90°
Insert Screw
219814 (8IP; 1.2 Nm)
Number of Teeth
6
Fz Helix
0.5
Axial Rake Angle
Dia/No. of Cutting Edges
40 mm/6
Coolant Through
Yes
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmax
78 mm
Circular Interpolation Milling - Dmin
77 mm
Ramping Angle
0.41°
Shank Type
with bore

Description

Version: With bore for screw fixing. Application: Universal application in all materials. - Angle and slot milling- milling pockets- circular milling- bore milling- peripheral milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. - Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use e.g. with copper paste. Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 77 mm Circular interpolation millingDmax: 78 mm Ramping angle max: 0.41 degrees Ramping length L for max: 34.85 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.