
Square Shoulder Mill, with Bore, 50mm Diameter, 6 Inserts
Mfr # 215850 50/6
Zoro # G716121430
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
90°
Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Dia.
50 mm
Overall Length
40 mm
Fz Helix
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215850 50/6
Zoro #
G716121430
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
50 mm
Overall Length
40 mm
Free length
40 mm
Diameter 3
47 mm
Mounting Bore Dia.
22 mm
Ramping Length for αmax
44.85 mm
Details
Cutting Angle
90°
Insert Screw
219814 (8IP; 1.2 Nm)
Item
End / face mill
Fz Helix
0.5
Shank Type
with bore
Number of Teeth
6
Tool Exchange
PowerCard
Coolant Through
Yes
Dia/No. of Cutting Edges
50 mm/6
Axial Rake Angle
3°
Ramping Angle
0.32°
Circular Interpolation Milling - Dmin
97 mm
Circular Interpolation Milling - Dmax
98 mm
Description
Version: With bore for screw fixing. Application: Universal application in all materials. - Angle and slot milling- milling pockets- circular milling- bore milling- peripheral milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. - Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use e.g. with copper paste. Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 97 mm Circular interpolation millingDmax: 98 mm Ramping angle max: 0.32 degrees Ramping length L for max: 44.85 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.