Zoro Homepage

Square Shoulder Mill, with Bore, 63mm Diameter, 8 Inserts

  • Mfr # 215850 63/8

  • Zoro # G216121350


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Cutting Dia.
63 mm
Overall Length
40 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215850 63/8
Zoro #
G216121350
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
63 mm
Overall Length
40 mm
Diameter 3
60 mm
Mounting Bore Dia.
22 mm
Ramping Length for αmax
57.85 mm
Free length
40 mm

Details

Cutting Angle
90°
Item
End / face mill
Insert Screw
219814 (8IP; 1.2 Nm)
Coolant Through
Yes
Axial Rake Angle
Circular Interpolation Milling - Dmin
123 mm
Fz Helix
0.5
Circular Interpolation Milling - Dmax
124 mm
Tool Exchange
PowerCard
Ramping Angle
0.25°
Dia/No. of Cutting Edges
63 mm/8
Number of Teeth
8
Shank Type
with bore

Description

Version: With bore for screw fixing. Application: Universal application in all materials. - Angle and slot milling- milling pockets- circular milling- bore milling- peripheral milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. - Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use e.g. with copper paste. Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 123 mm Circular interpolation millingDmax: 124 mm Ramping angle max: 0.25 degrees Ramping length L for max: 57.85 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.