Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shoulder Mill, with Weldon Flat, 25mm Diameter, 4 Inserts

  • Mfr # 215800 25/4

  • Zoro # G916121438


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Angle
90°
Cutting Dia.
25 mm
Shank Dia.
25 mm
Overall Length
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215800 25/4
Zoro #
G916121438
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
25 mm
Shank Dia.
25 mm
Overall Length
105 mm
Ramping Length for αmax
19.85 mm
Diameter 3
22 mm

Details

Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Angle
90°
Item
End / face mill
Dia/No. of Cutting Edges
25 mm/4
Fz Helix
0.5
Ramping Angle
0.72°
Overhang
49 mm
Circular Interpolation Milling - Dmax
48 mm
Circular Interpolation Milling - Dmin
47 mm
Coolant Through
Yes
Axial Rake Angle
3°
Tool Exchange
PowerCard
Shank Type
Weldon shank
Number of Teeth
4

Description

Application: Universal application in all materials. - Angle and slot milling- milling pockets- circular milling- bore milling- peripheral milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. - Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use e.g. with copper paste. Cutting edgeDC: 25 mm Number of cutting edges Z: 4 Overhang L1: 49 mm Overall length Ltot: 105 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.