Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shoulder Mill, with Weldon Flat, 32mm Diameter, 2 Effective Teeth

  • Mfr # 215860 32/2

  • Zoro # G216121428


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Overall Length
114 mm
Cutting Angle
90°
Insert Screw
219814 (8IP; 1.2 Nm)
Shank Dia.
32 mm
Cutting Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215860 32/2
Zoro #
G216121428
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
114 mm
Shank Dia.
32 mm
Cutting Dia.
32 mm
Max. Cutting Depth
38 mm

Details

Cutting Angle
90°
Insert Screw
219814 (8IP; 1.2 Nm)
Item
End / face mill
Shank Type
Weldon shank
Number of Indexable Inserts
8
Tool Exchange
PowerCard
Overhang
54 mm
Milling Application
End milling
Number of Effective Inserts
2
Dia/Effective Teeth
32 mm/2
Coolant Through
Yes

Description

Version: Very high metal removal rate- as 2 or 3 cutting edges are in action during each rotation. Application: For peripheral milling and side milling. Note: Not for ramping or circular plunging! Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of effective inserts Zeff: 2 Number of indexable inserts: 8 maximum cutting depth ap max: 38 mm Overhang L1: 54 mm Overall length Ltot: 114 mm ShankDs h6: 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.