Steel Boring Bar, A08F SV95CR05, for VC 05 Inserts, Right-Hand

  • Mfr # 261354 8/05

  • Zoro # G514820306


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Size
8/05
Insert Size
5 mm
Insert Shape
35 Degrees Diamond
Application
External longitudinal turning
ISO Number
A08F SV95CR/L05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261354 8/05
Zoro #
G514820306
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
8/05
Insert Size
5 mm
Cutting Width
5 mm
Overall Length
80 mm
Shank Dia.
8 mm
Min. Pre-Drill Diameter Dmin
9.2 mm
Clamping Height
7.5 mm
Head Length
15 mm
Usable Depth
3 mm
Neck Width
6 mm
Max. Bore Dia.
3 x D

Details

Insert Shape
35 Degrees Diamond
Application
External longitudinal turning
ISO Number
A08F SV95CR/L05
Setting Angle
95 Angle
Item
Boring bar
Coolant Through
Yes
Cutting Direction
Right-Hand
Shank Type
Boring bar
Center Offset
5 mm

Description

Boring bar, steel 8/05 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: A08F SV95CR/L05 Setting angle k: 95 degrees suitable indexable insert: VC 0501 Minimum pre-drill Diametermin: 9.2 mm Center offset L3: 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.