Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A08H SCLCL06, for CC 2 Inserts, Left-Hand

  • Mfr # 260033 8/06

  • Zoro # G014821285


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left-Hand
Shank Dia.
8 mm
Clamping Height
7 mm
Setting Angle
95 Angle
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260033 8/06
Zoro #
G014821285
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
8 mm
Clamping Height
7 mm
Min. Pre-Drill Diameter Dmin
10 mm
Insert Size
6 mm
Max. Bore Dia.
3 x D
Overall Length
100 mm
Size
8/06

Details

Cutting Direction
Left-Hand
Setting Angle
95 Angle
Coolant Through
Yes
Insert Assignment
right-hand and neutral
ISO Number
A08H SCLCR/L06
Item
Boring bar
Insert Shape
80 Degrees Diamond
Shank Type
Boring bar
Standards
DIN 8024
Center Offset
6 mm
Application
Internal longitudinal turning

Description

Boring bar steel 8/06 mmStandard: DIN 8024 Shank Diameters: 8 mm ISO code toolholder: A08H SCLCR/L06 Setting angle k: 95 degrees suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 10 mm Center offset L3: 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.