Shop GARANT
See all product information
Create Account
Steel Boring Bar, A10H SVVCR07, for VC 07 Inserts, Right-Hand
- Mfr # 261352 10/07
- Zoro # G014820387
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Insert Shape
35 Degrees Diamond
Size
10/07
Insert Size
7 mm
Neck Width
6.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261352 10/07
- Zoro #
- G014820387
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Boring Bar
- Insert Shape
- 35 Degrees Diamond
- Cutting Direction
- Right-Hand
- Coolant Through
- Yes
- Center Offset
- 8 mm
- Application
- Internal longitudinal turning
- Shank Type
- Boring bar
- Setting Angle
- 72.5 Angle
- ISO Number
- A10H SVVCR/L07
Dimensions
- Overall Length
- 100 mm
- Size
- 10/07
- Insert Size
- 7 mm
- Neck Width
- 6.8 mm
- Shank Dia.
- 10 mm
- Min. Pre-Drill Diameter Dmin
- 13.5 mm
- Max. Bore Dia.
- 3 x D
- Usable Depth
- 6 mm
- Cutting Width
- 11.5 mm
- Head Length
- 22 mm
- Clamping Height
- 9 mm
Description
Boring bar steel 10/07 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: A10H SVVCR/L07 Setting angle k: 72.5 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 13.5 mm Center offset L3: 8 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.