Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A10K SCLCL06, for CC 2 Inserts, Left-Hand

  • Mfr # 260033 10/06

  • Zoro # G114820614


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Shank Type
Boring bar
Setting Angle
95 Angle
Insert Shape
80 Degrees Diamond
Insert Assignment
right-hand and neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260033 10/06
Zoro #
G114820614
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
125 mm
Insert Size
6 mm
Clamping Height
9 mm
Free Length
40 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
12 mm
Shank Dia.
10 mm
Size
10/06

Details

Shank Type
Boring bar
Setting Angle
95 Angle
Insert Shape
80 Degrees Diamond
Insert Assignment
right-hand and neutral
Cutting Direction
Left-Hand
Center Offset
7 mm
ISO Number
A10K SCLCR/L06
Standards
DIN 8024
Application
Internal longitudinal turning
Item
Boring bar
Coolant Through
Yes

Description

Boring bar steel 10/06 mmStandard: DIN 8024 Shank Diameters: 10 mm ISO code toolholder: A10K SCLCR/L06 Setting angle k: 95 degrees suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 12 mm Center offset L3: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.