Steel Boring Bar, A10K SVJCR07, for VC 07 Inserts, Right-Hand

  • Mfr # 261338 10/07

  • Zoro # G114821369


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Size
10/07
Head Length
18 mm
Min. Pre-Drill Diameter Dmin
13 mm
Application
Internal longitudinal turning
Cutting Width
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261338 10/07
Zoro #
G114821369
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
10/07
Head Length
18 mm
Min. Pre-Drill Diameter Dmin
13 mm
Cutting Width
11.5 mm
Max. Bore Dia.
3 x D
Overall Length
125 mm
Free Length
75 mm
Clamping Height
9 mm
Insert Size
7 mm
Neck Width
6.3 mm
Shank Dia.
10 mm

Details

Application
Internal longitudinal turning
Coolant Through
Yes
Shank Type
Boring bar
Insert Shape
35 Degrees Diamond
Center Offset
1.5 mm
Item
Boring bar
Setting Angle
142 Angle
Cutting Direction
Right-Hand
ISO Number
A10K SVJCR/L07

Description

Boring bar steel 10/07 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: A10K SVJCR/L07 Setting angle k: 142 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 13 mm Center offset L3: 1.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.