Fine Boring Head, with HW63 Connection, Boring Range: 9.75 mm - 152.1 mm
- Mfr # 237516 HW63
- Zoro # G415356409
product price:Â
$
1,545.99
/ea
Free Shipping & Returns
Key Features
Overall Length
210 mm
Shank
ISO 9766
Shank Dia.
32 mm
Point Angle
180 Deg
No. of Cutting Edges
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237516 HW63
- Zoro #
- G415356409
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 210 mm
- Shank Dia.
- 32 mm
- Depth Limit (Indexable Drill)
- 4 x D
- Shank Length
- 60 mm
- Reach Length
- 123 mm
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 1
- Series
- HOLEX Pro
- Overhang
- 150 mm
- Machining Strategy
- HPC
- Max. Adjustment Limit
- 0.35 mm
- Coolant Through
- Yes
Description
Fine boring head 0 9.75 152.1 mm HW63 External 0 D1: 63 mm Reach L1: 50.5 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.