Shop GARANT
See all product information
Create Account
Steel Boring Bar, A12L SVOCR07, for VC 07 Inserts, Right-Hand
- Mfr # 261378 12/07
- Zoro # G314820285
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140 mm
Insert Shape
35 Degrees Diamond
Size
12/07
Free Length
70 mm
Shank Type
Boring bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261378 12/07
- Zoro #
- G314820285
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Boring bar
- Insert Shape
- 35 Degrees Diamond
- Shank Type
- Boring bar
- Application
- Internal longitudinal turning
- ISO Number
- A12L SVOCR/L07
- Coolant Through
- Yes
- Center Offset
- 6.5 mm
- Setting Angle
- 140 Angle
- Cutting Direction
- Right-Hand
Dimensions
- Overall Length
- 140 mm
- Size
- 12/07
- Free Length
- 70 mm
- Clamping Height
- 11 mm
- Insert Size
- 7 mm
- Max. Bore Dia.
- 3 x D
- Min. Pre-Drill Diameter Dmin
- 13 mm
- Head Length
- 24 mm
- Shank Dia.
- 12 mm
Description
Boring bar, steel 12/07 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A12L SVOCR/L07 Setting angle k: 140 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 13 mm Center offset L3: 6.5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.