Digital Micro-Adjustable Boring Head, with HW32 Connection, Projection: 66 mm
- Mfr # 237602 HW32
- Zoro # G015356410
product price:Â
$
1,371.99
/ea
Free Shipping & Returns
Key Features
Shank
ISO 9766
Shank Dia.
40 mm
Machining Strategy
HPC
Overhang
156 mm
Point Angle
180 Deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237602 HW32
- Zoro #
- G015356410
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Machining Strategy
- HPC
- Overhang
- 156 mm
- Point Angle
- 180 Deg
- Coolant Through
- Yes
- Connection
- HW32
- No. of Cutting Edges
- 1
- Series
- HOLEX Pro
- Max. Adjustment Limit
- 0.35 mm
Dimensions
- Overall Length
- 226 mm
- Shank Dia.
- 40 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 124 mm
- Shank Length
- 70 mm
Description
Adjustment accuracy 0.001 mm on the 0 using display unit No. 237601. Application: Best with insert No. 237695 237698. With arbor No. 237651 237656. Note: Insert toolholder 237604 1 for extending the 0 range from 104.9 to 134.1. Through-coolant: yes suitable indexable insert: CC..0602.. Boring range 0: 39.9 51.1 mm Reach L1: 66 mm Insert screw: 237606 size 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.