Steel Boring Bar, A16M SVOCL11, for VC 2 Inserts, Left-Hand

  • Mfr # 261379 16/11

  • Zoro # G114820720


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Size
16/11
Center Offset
9 mm
Setting Angle
140 Angle
Min. Pre-Drill Diameter Dmin
22 mm
Insert Shape
35 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261379 16/11
Zoro #
G114820720
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
16/11
Min. Pre-Drill Diameter Dmin
22 mm
Clamping Height
15 mm
Max. Bore Dia.
3 x D
Free Length
75 mm
Head Length
35 mm
Overall Length
150 mm
Shank Dia.
16 mm
Insert Size
11 mm

Details

Center Offset
9 mm
Setting Angle
140 Angle
Insert Shape
35 Degrees Diamond
Item
Boring bar
ISO Number
A16M SVOCR/L11
Cutting Direction
Left-Hand
Coolant Through
Yes
Shank Type
Boring bar
Application
Internal longitudinal turning

Description

Boring bar, steel 16/11 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: A16M SVOCR/L11 Setting angle k: 140 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 22 mm Center offset L3: 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.