Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A16M SVVCL07, for VC 07 Inserts, Left-Hand

  • Mfr # 261353 16/07

  • Zoro # G714820434


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Size
16/07
Application
Internal longitudinal turning
Neck Width
12.9 mm
Shank Dia.
16 mm
Head Length
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261353 16/07
Zoro #
G714820434
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
16/07
Neck Width
12.9 mm
Shank Dia.
16 mm
Head Length
36 mm
Overall Length
150 mm
Max. Bore Dia.
3 x D
Clamping Height
15 mm
Usable Depth
6 mm
Insert Size
7 mm
Min. Pre-Drill Diameter Dmin
19.5 mm
Cutting Width
11.5 mm

Details

Application
Internal longitudinal turning
Center Offset
11 mm
Item
Boring bar
Shank Type
Boring bar
Insert Shape
35 Degrees Diamond
ISO Number
A16M SVVCR/L07
Coolant Through
Yes
Setting Angle
72.5 Angle
Cutting Direction
Left-Hand

Description

Boring bar steel 16/07 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: A16M SVVCR/L07 Setting angle k: 72.5 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 19.5 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.