Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A16M SVVCL11, for VC 2 Inserts, Left-Hand

  • Mfr # 261353 16/11

  • Zoro # G914820388


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Size
16/11
Shank Type
Boring bar
Neck Width
11.9 mm
Max. Bore Dia.
3 x D
Clamping Height
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261353 16/11
Zoro #
G914820388
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
16/11
Neck Width
11.9 mm
Max. Bore Dia.
3 x D
Clamping Height
15.5 mm
Min. Pre-Drill Diameter Dmin
23 mm
Overall Length
150 mm
Shank Dia.
16 mm
Insert Size
11 mm
Head Length
40 mm
Usable Depth
9,5 mm

Details

Shank Type
Boring bar
Coolant Through
Yes
Setting Angle
72.5 Angle
Insert Assignment
right-hand and neutral
Insert Shape
35 Degrees Diamond
Center Offset
14 mm
ISO Number
A16M SVVCR/L11
Application
Internal longitudinal turning
Cutting Direction
Left-Hand
Item
Boring bar

Description

Boring bar steel 16/11 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: A16M SVVCR/L11 Setting angle k: 72.5 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 23 mm Center offset L3: 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.