Steel Boring Bar, A16M SVVCR11, for VC 2 Inserts, Right-Hand

  • Mfr # 261352 16/11

  • Zoro # G814820419


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Size
16/11
Usable Depth
9,5 mm
Min. Pre-Drill Diameter Dmin
23 mm
Overall Length
150 mm
Neck Width
11.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261352 16/11
Zoro #
G814820419
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
16/11
Usable Depth
9,5 mm
Min. Pre-Drill Diameter Dmin
23 mm
Overall Length
150 mm
Neck Width
11.9 mm
Head Length
40 mm
Shank Dia.
16 mm
Clamping Height
15.5 mm
Max. Bore Dia.
3 x D
Insert Size
11 mm

Details

Application
Internal longitudinal turning
Setting Angle
72.5 Angle
Cutting Direction
Right-Hand
Insert Assignment
left-hand and neutral
Center Offset
14 mm
Coolant Through
Yes
ISO Number
A16M SVVCR/L11
Shank Type
Boring bar
Item
Boring bar
Insert Shape
35 Degrees Diamond

Description

Boring bar steel 16/11 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: A16M SVVCR/L11 Setting angle k: 72.5 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 23 mm Center offset L3: 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.