Steel Boring Bar, A16M SVXCR07, for VC 07 Inserts, Right-Hand

  • Mfr # 261356 16/07

  • Zoro # G814820662


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Size
16/07
Cutting Direction
Right-Hand
Shank Type
Boring bar
Insert Size
7 mm
Max. Bore Dia.
3 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261356 16/07
Zoro #
G814820662
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
16/07
Insert Size
7 mm
Max. Bore Dia.
3 x D
Usable Depth
3 mm
Free Length
100 mm
Min. Pre-Drill Diameter Dmin
19.5 mm
Clamping Height
15 mm
Shank Dia.
16 mm
Overall Length
150 mm

Details

Cutting Direction
Right-Hand
Shank Type
Boring bar
Overhang
48 mm
Application
Internal longitudinal turning
Center Offset
11 mm
Coolant Through
Yes
Item
Boring bar
Insert Shape
35 Degrees Diamond
Setting Angle
113 Angle
ISO Number
A16M SVXCR/L07

Description

Boring bar steel 16/07 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: A16M SVXCR/L07 Setting angle k: 113 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 19.5 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.