Steel Boring Bar, A16Q SVQCR11, for VC 2 Inserts, Right-Hand

  • Mfr # 261344 16/11

  • Zoro # G914820296


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Size
16/11
Cutting Direction
Right-Hand
ISO Number
A16Q SVQCR/L11
Max. Bore Dia.
3 x D
Clamping Height
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261344 16/11
Zoro #
G914820296
UPC #
-
Country of Origin
Austria

Dimensions

Size
16/11
Max. Bore Dia.
3 x D
Clamping Height
15.5 mm
Min. Pre-Drill Diameter Dmin
21 mm
Shank Dia.
16 mm
Insert Size
11 mm
Free Length
65 mm
Head Length
16.5 mm
Overall Length
180 mm

Details

Cutting Direction
Right-Hand
ISO Number
A16Q SVQCR/L11
Application
Internal longitudinal turning
Standards
DIN 8024
Center Offset
11 mm
Shank Type
Boring bar
Coolant Through
Yes
Insert Assignment
left-hand and neutral
Setting Angle
107.5 Angle
Item
Boring bar
Insert Shape
35 Degrees Diamond

Description

Boring bar steel 16/11 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16Q SVQCR/L11 Setting angle k: 107.5 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 21 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.