Shop GARANT
See all product information
Create Account
Steel Boring Bar, A20Q SVOCL11, for VC 2 Inserts, Left-Hand
- Mfr # 261379 20/11
- Zoro # G714820588
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Overall Length
180 mm
Insert Shape
35 Degrees Diamond
Size
20/11
Setting Angle
140 Angle
Clamping Height
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261379 20/11
- Zoro #
- G714820588
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 180 mm
- Size
- 20/11
- Clamping Height
- 19 mm
- Shank Dia.
- 20 mm
- Max. Bore Dia.
- 3 x D
- Free Length
- 90 mm
- Insert Size
- 11 mm
- Min. Pre-Drill Diameter Dmin
- 24 mm
- Head Length
- 40 mm
Details
- Item
- Boring bar
- Insert Shape
- 35 Degrees Diamond
- Setting Angle
- 140 Angle
- Center Offset
- 11 mm
- Cutting Direction
- Left-Hand
- Shank Type
- Boring bar
- Application
- Internal longitudinal turning
- Coolant Through
- Yes
- ISO Number
- A20Q SVOCR/L11
Description
Boring bar, steel 20/11 mmStandard: Works standard Shank Diameters: 20 mm ISO code toolholder: A20Q SVOCR/L11 Setting angle k: 140 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 24 mm Center offset L3: 11 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.