Shop GARANT
See all product information
Create Account
Micro-Boring Head, Diameter: 0.3 mm to 19.1 mm
- Mfr # 237495
- Zoro # G615356353
product price:Â
$
1,403.99
/ea
Free Shipping & Returns
Key Features
Shank
Morse taper
Morse Taper Size
4
Coolant Through
No
No. of Cutting Edges
2
Reach Length
187.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237495
- Zoro #
- G615356353
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- Morse taper
- Coolant Through
- No
- No. of Cutting Edges
- 2
- Version
- 5 x D
Description
Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the 0. Application: With cutting insert No. 237621, adapter No. 237624 and insert No. 237625. Through-coolant: yes External 0 D1: 32 mm 0 D3: 7 mm Reach L1: 32 mm Shank 0 D2: 16 mm