Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A20R SDXCL11, for DC 3 Inserts, Left-Hand

  • Mfr # 260345 20/11

  • Zoro # G714821301


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Clamping Height
18 mm
Shank Dia.
20 mm
Overall Length
200 mm
Cutting Direction
Left-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260345 20/11
Zoro #
G714821301
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
20/11
Clamping Height
18 mm
Shank Dia.
20 mm
Overall Length
200 mm
Usable Depth
10 mm
Insert Size
11 mm
Head Length
40 mm
Cutting Width
11 mm
Free Length
100 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
25 mm

Details

Cutting Direction
Left-Hand
ISO Number
A20R SDXCR/L11
Setting Angle
93 Angle
Coolant Through
Yes
Item
Boring bar
Application
Internal longitudinal turning
Shank Type
Boring bar
Insert Shape
55 Degrees Diamond
Center Offset
13 mm

Description

Boring bar, steel 20/11 mmStandard: Works standard Shank Diameters: 20 mm ISO code toolholder: A20R SDXCR/L11 Setting angle k: 93 degrees suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 25 mm Center offset L3: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.