Steel Boring Bar, A25R PCLNR/L09, for CN 3 Inserts, Right-Hand

  • Mfr # 250036 25/09

  • Zoro # G314820438


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Size
25/09 mm
Center Offset
17 mm
Type
Boring bar
Application
Internal longitudinal turning
Insert Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250036 25/09
Zoro #
G314820438
UPC #
-
Country of Origin
Italy

Dimensions

Size
25/09 mm
Clamping Height
23 mm
Shank Dia.
25 mm
Insert Size
9 mm
Free length
100 mm
Overall Length
200 mm

Details

Center Offset
17 mm
Type
Boring bar
Application
Internal longitudinal turning
Insert Shape
Diamond
Left/Right Hand
Right-Hand
Cutting Direction
Right-Hand
Setting Angle
95 Degrees
Inscribed Circle
3/8 in
Standard
DIN 8024

Description

PCLNR 95 Deg boring bars for indexable inserts CN.. Through-coolant: yes Standard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R PCLNR/L09 Setting angle k: 95 degrees suitable indexable insert: CN.. 09T3.. Minimum pre-drill Diametermin: 32 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.