Steel Boring Bar, A25R PCLNR/L12, for CN 4 Inserts, Left-Hand

  • Mfr # 250037 25/12

  • Zoro # G414820314


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200 mm
Left/Right Hand
Right-Hand
Setting Angle
95 Degrees
Insert Size
12 mm
Insert Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250037 25/12
Zoro #
G414820314
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
200 mm
Insert Size
12 mm
Free length
100 mm
Clamping Height
24 mm
Size
25/12 mm
Shank Dia.
25 mm

Details

Left/Right Hand
Right-Hand
Setting Angle
95 Degrees
Insert Shape
Diamond
Center Offset
17 mm
Standard
DIN 8024
Application
Internal longitudinal turning
Inscribed Circle
1/2 in
Type
Boring bar
Cutting Direction
Left-Hand

Description

Boring bar, steel 25/12 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R PCLNR/L12 Setting angle k: 95 degrees suitable indexable insert: CN.. 1204.. Minimum pre-drill Diametermin: 32 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.