Steel Boring Bar, A25R SDXCR11, for DC 3 Inserts, Right-Hand

  • Mfr # 260344 25/11

  • Zoro # G514821303


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Head Length
50 mm
Cutting Direction
Right-Hand
Free Length
100 mm
Coolant Through
Yes
Max. Bore Dia.
3 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260344 25/11
Zoro #
G514821303
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Length
50 mm
Free Length
100 mm
Max. Bore Dia.
3 x D
Size
25/11
Cutting Width
11 mm
Insert Size
11 mm
Usable Depth
10 mm
Min. Pre-Drill Diameter Dmin
31.5 mm
Shank Dia.
25 mm
Clamping Height
23 mm
Overall Length
200 mm

Details

Cutting Direction
Right-Hand
Coolant Through
Yes
Item
Boring bar
Center Offset
17 mm
Application
Internal longitudinal turning
ISO Number
A25R SDXCR/L11
Setting Angle
93 Angle
Insert Shape
55 Degrees Diamond
Shank Type
Boring bar

Description

Boring bar, steel 25/11 mmStandard: Works standard Shank Diameters: 25 mm ISO code toolholder: A25R SDXCR/L11 Setting angle k: 93 degrees suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 31.5 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.