Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Garant Steel Boring Bar, A25R SSKCR12, for SC 4 Inserts, Right-Hand 260724 25/12

Steel Boring Bar, A25R SSKCR12, for SC 4 Inserts, Right-Hand (Discontinued)

  • Mfr # 260724 25/12
  • Zoro # G914820609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260724 25/12
Zoro #
G914820609
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
200 mm
Min. Pre-Drill Diameter Dmin
32 mm
Free Length
100 mm
Insert Size
12 mm
Clamping Height
24 mm
Max. Bore Dia.
3 x D
Size
25/12
Cutting Width
12 mm
Shank Dia.
25 mm

Details

ISO Number
A25R SSKCR/L12
Application
Internal longitudinal turning
Item
Boring bar
Insert Shape
Square
Cutting Direction
Right-Hand
Coolant Through
Yes
Center Offset
17 mm
Setting Angle
75 Angle
Standards
DIN 8024
Shank Type
Boring bar
Overhang
75 mm

Description

Boring bar, steel 25/12 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SSKCR/L12 Setting angle k: 75 degrees suitable indexable insert: SC 1204 Minimum pre-drill Diametermin: 32 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.