Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A25R SVJBL16, for VB 3 Inserts, Left-Hand

  • Mfr # 261125 25/16

  • Zoro # G814820556


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Setting Angle
142 Angle
Cutting Direction
Left-Hand
ISO Number
A25R SVJBR/L16
Max. Bore Dia.
3 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261125 25/16
Zoro #
G814820556
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
25/16
Max. Bore Dia.
3 x D
Neck Width
16.5 mm
Shank Dia.
25 mm
Insert Size
16 mm
Head Length
44 mm
Overall Length
200 mm
Min. Pre-Drill Diameter Dmin
28 mm
Clamping Height
24 mm

Details

Setting Angle
142 Angle
Cutting Direction
Left-Hand
ISO Number
A25R SVJBR/L16
Item
Boring bar
Coolant Through
Yes
Insert Shape
35 Degrees Diamond
Shank Type
Boring bar
Center Offset
4.6 mm
Application
Internal longitudinal turning
Insert Assignment
right-hand and neutral

Description

Boring bar steel 25/16 mmStandard: Works standard Shank Diameters: 25 mm ISO code toolholder: A25R SVJBR/L16 Setting angle k: 142 degrees suitable indexable insert: VB 1604 Minimum pre-drill Diametermin: 28 mm Center offset L3: 4.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.