Shop GARANT
See all product information
Create Account
Steel Boring Bar, A25R SDQCR11, for DC 3 Inserts, Right-Hand
- Mfr # 260340 25/11
- Zoro # G814820563
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200 mm
Insert Shape
55 Degrees Diamond
Insert Size
11 mm
Cutting Direction
Right-Hand
Shank Type
Boring bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260340 25/11
- Zoro #
- G814820563
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 200 mm
- Insert Size
- 11 mm
- Shank Dia.
- 25 mm
- Min. Pre-Drill Diameter Dmin
- 32.5 mm
- Cutting Width
- 11 mm
- Max. Bore Dia.
- 3 x D
- Size
- 25/11
- Free Length
- 100 mm
- Clamping Height
- 24 mm
Details
- Item
- Boring bar
- Insert Shape
- 55 Degrees Diamond
- Cutting Direction
- Right-Hand
- Shank Type
- Boring bar
- Coolant Through
- Yes
- Standards
- DIN 8024
- Overhang
- 75 mm
- Application
- Internal longitudinal turning
- Center Offset
- 17 mm
- ISO Number
- A25R SDQCR/L11
- Setting Angle
- 107.5 Angle
Description
Boring bar, steel 25/11 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SDQCR/L11 Setting angle k: 107.5 degrees suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 32.5 mm Center offset L3: 17 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.