Steel Boring Bar, A25R SVJCL16, for VC 3 Inserts, Left-Hand

  • Mfr # 261339 25/16

  • Zoro # G714821288


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Setting Angle
142 Angle
Shank Dia.
25 mm
Head Length
44 mm
Insert Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261339 25/16
Zoro #
G714821288
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
25/16
Shank Dia.
25 mm
Head Length
44 mm
Insert Size
16 mm
Free Length
100 mm
Min. Pre-Drill Diameter Dmin
28 mm
Neck Width
16.5 mm
Overall Length
200 mm
Max. Bore Dia.
3 x D
Clamping Height
24 mm

Details

Setting Angle
142 Angle
Insert Shape
35 Degrees Diamond
ISO Number
A25R SVJCR/L16
Shank Type
Boring bar
Insert Assignment
right-hand and neutral
Application
Internal longitudinal turning
Cutting Direction
Left-Hand
Center Offset
4.6 mm
Coolant Through
Yes
Item
Boring bar

Description

Boring bar steel 25/16 mmStandard: Works standard Shank Diameters: 25 mm ISO code toolholder: A25R SVJCR/L16 Setting angle k: 142 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 28 mm Center offset L3: 4.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.