Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A32S MWLNR/L08, for WN 4 Inserts, Right-Hand

  • Mfr # 251936 32/08

  • Zoro # G314820292


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Insert Size
8 mm
Left/Right Hand
Right-Hand
Center Offset
22 mm
Standard
DIN 8024
Inscribed Circle
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251936 32/08
Zoro #
G314820292
UPC #
-
Country of Origin
Italy

Dimensions

Insert Size
8 mm
Shank Dia.
32 mm
Free length
130 mm
Size
32/08 mm
Clamping Height
31 mm
Overall Length
250 mm

Details

Left/Right Hand
Right-Hand
Center Offset
22 mm
Standard
DIN 8024
Inscribed Circle
1/2 in
Type
Boring bar
Cutting Direction
Right-Hand
Insert Shape
Trigon
Application
Internal longitudinal turning
Setting Angle
95 Degrees

Description

Boring bar, steel 32/08 mmStandard: DIN 8024 Shank Diameters: 32 mm ISO code toolholder: A32S MWLNR/L08 Setting angle k: 95 degrees suitable indexable insert: WN.. 0804.. Minimum pre-drill Diametermin: 40 mm Center offset L3: 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.