Steel Boring Bar, A32S PCLNR/L12, for CN 4 Inserts, Right-Hand

  • Mfr # 250036 32/12

  • Zoro # G014820417


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right-Hand
Size
32/12 mm
Insert Size
12 mm
Inscribed Circle
1/2 in
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250036 32/12
Zoro #
G014820417
UPC #
-
Country of Origin
Italy

Dimensions

Size
32/12 mm
Insert Size
12 mm
Shank Dia.
32 mm
Clamping Height
31 mm
Free length
125 mm
Overall Length
250 mm

Details

Left/Right Hand
Right-Hand
Inscribed Circle
1/2 in
Insert Shape
Diamond
Cutting Direction
Right-Hand
Type
Boring bar
Center Offset
22 mm
Standard
DIN 8024
Setting Angle
95 Degrees
Application
Internal longitudinal turning

Description

PCLNR 95 Deg boring bars for indexable inserts CN.. Through-coolant: yes Standard: DIN 8024 Shank Diameters: 32 mm ISO code toolholder: A32S PCLNR/L12 Setting angle k: 95 degrees suitable indexable insert: CN.. 1204.. Minimum pre-drill Diametermin: 40 mm Center offset L3: 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.