Steel Boring Bar, A32S PTFNR/L 22, for TN 4 Inserts, Right-Hand

  • Mfr # 251416 32/22

  • Zoro # G614820503


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Free length
130 mm
Insert Size
22 mm
Shank Dia.
32 mm
Left/Right Hand
Right-Hand
Insert Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251416 32/22
Zoro #
G614820503
UPC #
-
Country of Origin
Italy

Dimensions

Free length
130 mm
Insert Size
22 mm
Shank Dia.
32 mm
Overall Length
250 mm
Size
32/22 mm
Clamping Height
31 mm

Details

Left/Right Hand
Right-Hand
Insert Shape
Triangle
Cutting Direction
Right-Hand
Application
Internal longitudinal turning
Type
Boring bar
Standard
DIN 8024
Inscribed Circle
1/2 in
Center Offset
22 mm
Setting Angle
90 Degrees

Description

Boring bar, steel 32/22 mmStandard: DIN 8024 Shank Diameters: 32 mm ISO code toolholder: A32S PTFNR/L 22 Setting angle k: 90 degrees suitable indexable insert: TN.. 2204.. Minimum pre-drill Diametermin: 40 mm Center offset L3: 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.