Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A32S SVQCL16, for VC 3 Inserts, Left-Hand

  • Mfr # 261345 32/16

  • Zoro # G714820625


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Size
32/16
Min. Pre-Drill Diameter Dmin
40 mm
Application
Internal longitudinal turning
Standards
DIN 8024
Shank Type
Boring bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261345 32/16
Zoro #
G714820625
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
32/16
Min. Pre-Drill Diameter Dmin
40 mm
Head Length
33.5 mm
Clamping Height
31 mm
Insert Size
16 mm
Overall Length
250 mm
Free Length
130 mm
Max. Bore Dia.
3 x D
Shank Dia.
32 mm

Details

Application
Internal longitudinal turning
Standards
DIN 8024
Shank Type
Boring bar
Center Offset
22 mm
Coolant Through
Yes
Cutting Direction
Left-Hand
Shim
269005 8
Insert Shape
35 Degrees Diamond
ISO Number
A32S SVQCR/L16
Item
Boring bar
Shim screw
269013 2
Insert Assignment
right-hand and neutral
Setting Angle
107.5 Angle

Description

Boring bar steel 32/16 mmStandard: DIN 8024 Shank Diameters: 32 mm ISO code toolholder: A32S SVQCR/L16 Setting angle k: 107.5 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 40 mm Center offset L3: 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.