Steel Boring Bar, A32S SVUCR16, for VC 3 Inserts, Right-Hand

  • Mfr # 261348 32/16

  • Zoro # G114820553


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Size
32/16
Cutting Direction
Right-Hand
Setting Angle
93 Angle
Shim screw
269013 2
Insert Shape
35 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261348 32/16
Zoro #
G114820553
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
32/16
Insert Size
16 mm
Head Length
33.5 mm
Max. Bore Dia.
3 x D
Clamping Height
31 mm
Min. Pre-Drill Diameter Dmin
40 mm
Shank Dia.
32 mm
Overall Length
250 mm
Free Length
130 mm

Details

Cutting Direction
Right-Hand
Setting Angle
93 Angle
Shim screw
269013 2
Insert Shape
35 Degrees Diamond
Application
Internal longitudinal turning
ISO Number
A32S SVUCR/L16
Item
Boring bar
Shank Type
Boring bar
Shim
269005 8
Insert Assignment
left-hand and neutral
Coolant Through
Yes
Center Offset
22 mm
Standards
DIN 8024

Description

Boring bar steel 32/16 mmStandard: DIN 8024 Shank Diameters: 32 mm ISO code toolholder: A32S SVUCR/L16 Setting angle k: 93 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 40 mm Center offset L3: 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.