Steel Boring Bar, A40T MVPNR/L 16, for VN 3 Inserts, Right-Hand

  • Mfr # 251720 40/16

  • Zoro # G814820358


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
3/8 in
Size
40/16 mm
Setting Angle
117.5 Degrees
Center Offset
27 mm
Application
Internal longitudinal turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251720 40/16
Zoro #
G814820358
UPC #
-
Country of Origin
Italy

Dimensions

Size
40/16 mm
Free length
160 mm
Shank Dia.
40 mm
Insert Size
16 mm
Clamping Height
38.5 mm
Overall Length
300 mm

Details

Inscribed Circle
3/8 in
Setting Angle
117.5 Degrees
Center Offset
27 mm
Application
Internal longitudinal turning
Type
Boring bar
Insert Shape
Diamond
Left/Right Hand
Right-Hand
Standard
DIN 8024
Cutting Direction
Right-Hand

Description

Boring bar, steel 40/16 mmStandard: DIN 8024 Shank Diameters: 40 mm ISO code toolholder: A40T MVPNR/L 16 Setting angle k: 117.5 degrees suitable indexable insert: VN.. 1604.. Minimum pre-drill Diametermin: 50 mm Center offset L3: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.