Steel Boring Bar, A40T MWLNR/L08, for WN 4 Inserts, Right-Hand

  • Mfr # 251936 40/08

  • Zoro # G814820334


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Standard
DIN 8024
Inscribed Circle
1/2 in
Shank Dia.
40 mm
Cutting Direction
Right-Hand
Type
Boring bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251936 40/08
Zoro #
G814820334
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
40 mm
Overall Length
300 mm
Size
40/08 mm
Clamping Height
38.5 mm
Insert Size
8 mm
Free length
160 mm

Details

Standard
DIN 8024
Inscribed Circle
1/2 in
Cutting Direction
Right-Hand
Type
Boring bar
Left/Right Hand
Right-Hand
Center Offset
27 mm
Setting Angle
95 Degrees
Insert Shape
Trigon
Application
Internal longitudinal turning

Description

Boring bar, steel 40/08 mmStandard: DIN 8024 Shank Diameters: 40 mm ISO code toolholder: A40T MWLNR/L08 Setting angle k: 95 degrees suitable indexable insert: WN.. 0804.. Minimum pre-drill Diametermin: 50 mm Center offset L3: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.